Motion
SH 1 3/8

BROWNING
SH 1 3/8

Quick Disconnect Bushing - SH Bushing, 1-3/8 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Ductile Iron - 65-45-18 Material
MI ITEM #00215002
MFR #SH 1 3/8
Price$71.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SH 1 3/8

Quick Disconnect Bushing - SH Bushing, 1-3/8 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Ductile Iron - 65-45-18 Material
MI ITEM #00215002
MFR #SH 1 3/8

Mfr description
1 3/8 SH BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.31/each

Specifications

Dimensions

  • Barrel Diameter
    1.8710 in
  • Barrel Length
    0.7500 in
  • Bolt Circle Diameter
    2.2500 in
  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.4500 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1 3/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    SH 1 3/8 5/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289375523
  • Material
    Ductile Iron - 65-45-18
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Screw Torque
    9 ft-lbs
  • Torque Capacity
    3500 in
  • UPC_NO
    662289375523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)