Motion
SH-1-7/16
SH Bushing, 1-7/16 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
MI ITEM #00215015
MFR #SH-1-7/16
Price$58.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SH Bushing, 1-7/16 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
MI ITEM #00215015
MFR #SH-1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.25/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
SH 1 7/16 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text