Motion
SH1916

TB WOODS
SH1916

Quick Disconnect Bushing - SH Bushing, 1.5625 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #00215049
MFR #SH1916
Price$103.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SH1916

Quick Disconnect Bushing - SH Bushing, 1.5625 in Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #00215049
MFR #SH1916

Mfr description
SH 1-9/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.87/each

Specifications

Dimensions

  • Barrel Diameter
    1.871 in
  • Barrel Length
    0.88 in
  • Bolt Circle Diameter
    2.25 in
  • Bore Diameter  
    1.5625 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.3750 in
  • Keyway Size
    3/8 x 1/16 in
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1.375 in
  • Screw Thread Size
    1/4-20
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672700344
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Product Type
    QD Bushings
  • UPC_NO
    698672700344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)