Motion
SDS X 9/16-KW  BUSHING

DODGE
SDS X 9/16-KW BUSHING

Quick Disconnect Bushing - SDS Bushing, 0.5625 in Bore, 3.1875 in Flg OD, 1.3100 in LTB, Steel Material
MI ITEM #00215093
MFR #SDS X 9/16-KW BUSHING
Price$47.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDS X 9/16-KW BUSHING

Quick Disconnect Bushing - SDS Bushing, 0.5625 in Bore, 3.1875 in Flg OD, 1.3100 in LTB, Steel Material
MI ITEM #00215093
MFR #SDS X 9/16-KW BUSHING

Mfr description
SDS 9/16 QD BUSHING 120389
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.34/each

Specifications

Dimensions

  • Barrel Diameter
    2.18 in
  • Barrel Length
    0.88 in
  • Bolt Circle Diameter
    2.69 in
  • Bore Diameter  
    0.5625 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4300 in
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1.3100 in
  • Max Hub Outside Diameter
    3-1/2 (Steel) in, 4-3/4 (CIass 30 Iron) in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.65 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120389
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    108 in
  • Torque Capacity
    5000 in
  • UPC_NO
    782475100538

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)