Motion
SDS9/16

TB WOODS
SDS9/16

Quick Disconnect Bushing - SDS Bushing, 0.5625 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
MI ITEM #00215103
MFR #SDS9/16
List Price$129.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SDS9/16

Quick Disconnect Bushing - SDS Bushing, 0.5625 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
MI ITEM #00215103
MFR #SDS9/16

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$129.79/each for your price

Overview

Mfr description
SDS 9/16 BUSHING

Specifications

  • Bushing Size
    SDS
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/8 x 1/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    2.188 in
  • Barrel Length
    0.88 in
  • Bolt Circle Diameter
    2.688 in
  • Screw Thread Size
    1/4-20
  • Screw Length
    1.375 in
  • Manufacturer Upc Number
    698672700399
  • UPC_NO
    698672700399
  • Weight
    1.70 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text