Motion
SDS X 13/16-KW  BUSHING

DODGE
SDS X 13/16-KW BUSHING

Quick Disconnect Bushing - SDS Bushing, 0.8125 in Bore, 3.1875 in Flg OD, 1.3100 in LTB, Steel Material
MI ITEM #00215151
MFR #SDS X 13/16-KW BUSHING
Your Price$47.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDS X 13/16-KW BUSHING

Quick Disconnect Bushing - SDS Bushing, 0.8125 in Bore, 3.1875 in Flg OD, 1.3100 in LTB, Steel Material
MI ITEM #00215151
MFR #SDS X 13/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.34/each(List $54.44)

Overview

Mfr description
SDS 13/16 QD BUSHING 120393
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    SDS
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/16 x 3/32 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    5000 in
  • Screw Torque
    108 in
  • Max Hub Outside Diameter
    3-1/2 (Steel) in, 4-3/4 (CIass 30 Iron) in
  • Barrel Diameter
    2.18 in
  • Barrel Length
    0.88 in
  • Bolt Circle Diameter
    2.69 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1-3/8 in
  • Manufacturer Catalog Number
    120393
  • UPC_NO
    782475100576
  • Weight
    1.54 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text