Motion
SDS X 1-KW  BUSHING

DODGE
SDS X 1-KW BUSHING

Quick Disconnect Bushing - SDS Bushing, 1.0000 in Bore, 3.1875 in Flg OD, 1.3100 in LTB, Steel Material
Mi Item #00215195
MFR #SDS X 1-KW BUSHING
Price$54.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDS X 1-KW BUSHING

Quick Disconnect Bushing - SDS Bushing, 1.0000 in Bore, 3.1875 in Flg OD, 1.3100 in LTB, Steel Material
Mi Item #00215195
MFR #SDS X 1-KW BUSHING

Mfr description
SDS 1" QD BUSHING 120396
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.44/each

Specifications

Dimensions

  • Barrel Diameter
    2.18 in
  • Barrel Length
    0.88 in
  • Bolt Circle Diameter
    2.69 in
  • Bore Diameter  
    1.0000 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4300 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.3100 in
  • Max Hub Outside Diameter
    3-1/2 (Steel) in, 4-3/4 (CIass 30 Iron) in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.46 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120396
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    108 in
  • Torque Capacity
    5000 in
  • UPC_NO
    782475100606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)