Motion
SDS1116

TB WOODS
SDS1116

Quick Disconnect Bushing - SDS Bushing, 1.0625 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
MI ITEM #00215220
MFR #SDS1116
Your Price$101.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SDS1116

Quick Disconnect Bushing - SDS Bushing, 1.0625 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
MI ITEM #00215220
MFR #SDS1116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.79/each(List $129.79)

Overview

Mfr description
SDS 1+1/16 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing

Specifications

  • Bushing Size
    SDS
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    5000 in
  • Screw Torque
    9 ft-lbs
  • Barrel Diameter
    2-3/16 in
  • Barrel Length
    7/8 in
  • Bolt Circle Diameter
    2-11/16 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1-3/8 in
  • Manufacturer Catalog Number
    120093
  • UPC_NO
    698672700498
  • Weight
    1.40 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text