Motion
SDS-1-1/8
SDS Bushing, 1-1/8 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #00215225
MFR #SDS-1-1/8
Price$67.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDS Bushing, 1-1/8 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #00215225
MFR #SDS-1-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
SDS 1 1/8 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text