Motion
SDS 1 3/4

BROWNING
SDS 1 3/4

Quick Disconnect Bushing - SDS Bushing, 1-3/4 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Ductile Iron - 65-45-54 Material
Mi Item #00215375
MFR #SDS 1 3/4
Price$140.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SDS 1 3/4

Quick Disconnect Bushing - SDS Bushing, 1-3/4 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Ductile Iron - 65-45-54 Material
Mi Item #00215375
MFR #SDS 1 3/4

Mfr description
1 3/4 SDS BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.72/each

Specifications

Dimensions

  • Barrel Diameter
    2.1875 in
  • Barrel Length
    0.8800 in
  • Bolt Circle Diameter
    2.6875 in
  • Bore Diameter  
    1-3/4 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4500 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.3125 in
  • Screw Length
    1 3/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.04 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    SDS 1 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289344994
  • Material
    Ductile Iron - 65-45-54
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    9 ft-lbs
  • Torque Capacity
    5000 in
  • UPC_NO
    662289344994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)