Motion
SDS X 1-13/16-KW  BUSHING

DODGE
SDS X 1-13/16-KW BUSHING

Quick Disconnect Bushing - SDS Bushing, 1.8125 in Bore, 3.1800 in Flg OD, 1.3100 in LTB, Cast Iron Material
MI ITEM #00215392
MFR #SDS X 1-13/16-KW BUSHING
Your Price$118.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDS X 1-13/16-KW BUSHING

Quick Disconnect Bushing - SDS Bushing, 1.8125 in Bore, 3.1800 in Flg OD, 1.3100 in LTB, Cast Iron Material
MI ITEM #00215392
MFR #SDS X 1-13/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.35/each(List $136.10)

Overview

Mfr description
SDS 1-13/16 QD BUSHING 120409
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
  • Conventional or reverse mounting, including sizes M through W - Dodge exclusive!
  • QD is a registered trademark of Emerson Electric.

Specifications

  • Bushing Size
    SDS
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    5000 in
  • Barrel Diameter
    2.1800 in
  • Barrel Length
    0.7500 in
  • Bolt Circle Diameter
    2.6900 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20
  • Screw Length
    1-3/8 in
  • Manufacturer Catalog Number
    120409
  • Manufacturer Catalog
  • Includes
    Bolts & Washers
  • Manufacturer Upc Number
    782475100736
  • UPC_NO
    782475100736
  • Weight
    0.98 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text