Motion
SD 9/16
Quick Disconnect Bushing - SD Bushing, 0.5625 in Bore, 3.1875 in Flg OD, 1.8125 LTB
MI ITEM #00215470
MFR #SD 9/16
Price$54.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SD Bushing, 0.5625 in Bore, 3.1875 in Flg OD, 1.8125 LTB
MI ITEM #00215470
MFR #SD 9/16

Mfr description
SD 9/16 BUSHING QD
  • Wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
  • Manufacturer: Martin Sprocket and Gear
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.97/each

Specifications

Dimensions

  • Barrel Length
    1.312 in
  • Bore Diameter  
    0.5625 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.5 in
  • Length Through Bore  
    1.8125
  • Set Screw Size
    1/4-20 X 1/4
  • Stocked Finished Bore
    0.5625 in
  • Storage Dimension Height
    1.813 in
  • Storage Dimension Length
    3.25 in
  • Storage Dimension Width
    3.25
  • Weight
    2.30 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • UPC_NO
    697950067254

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)