Motion
SD9/16

TB WOODS
SD9/16

Quick Disconnect Bushing - SD Bushing, 0.5625 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #00215473
MFR #SD9/16
Price$161.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SD9/16

Quick Disconnect Bushing - SD Bushing, 0.5625 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #00215473
MFR #SD9/16

Mfr description
SD 9/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.45/each

Specifications

Dimensions

  • Barrel Diameter
    2.188 in
  • Barrel Length
    1.38 in
  • Bolt Circle Diameter
    2.688 in
  • Bore Diameter  
    0.5625 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4375 in
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1.8125 in
  • Screw Length
    1.875 in
  • Screw Thread Size
    1/4-20
  • Weight
    2.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672700696
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Product Type
    QD Bushings
  • UPC_NO
    698672700696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)