Motion
SD 13/16
Quick Disconnect Bushing - SD Bushing, 13/16 in Bore, 3.1875 in Flg OD, 1.8125 LTB
Mi Item #00215523
MFR #SD 13/16
Price$61.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SD Bushing, 13/16 in Bore, 3.1875 in Flg OD, 1.8125 LTB
Mi Item #00215523
MFR #SD 13/16

Mfr description
SD 13/16 BUSHING QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.21/each

Specifications

Dimensions

  • Barrel Length
    1.312 in
  • Bore Diameter  
    13/16 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.5 in
  • Length Through Bore  
    1.8125
  • Set Screw Size
    1/4-20 X 1/4
  • Stocked Finished Bore
    0.8125 in
  • Storage Dimension Height
    1.813 in
  • Storage Dimension Length
    3.25 in
  • Storage Dimension Width
    3.25
  • Weight
    2.20 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950067292
  • Product Type
    QD Bushings
  • UPC_NO
    697950067292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)