Motion
SD X 15/16-KW  BUSHING

DODGE
SD X 15/16-KW BUSHING

Quick Disconnect Bushing - SD Bushing, 0.9375 in Bore, 3.1875 in Flg OD, 1.8100 in LTB, Steel Material
MI ITEM #00215545
MFR #SD X 15/16-KW BUSHING
List Price$65.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SD X 15/16-KW BUSHING

Quick Disconnect Bushing - SD Bushing, 0.9375 in Bore, 3.1875 in Flg OD, 1.8100 in LTB, Steel Material
MI ITEM #00215545
MFR #SD X 15/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.32/each for your price

Overview

Mfr description
SD 15/16 QD BUSHING 120371
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    SD
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    5000 in
  • Screw Torque
    108 in
  • Max Hub Outside Diameter
    3-1/2 (Steel) in, 3.81 (CIass 30 Iron) in
  • Barrel Diameter
    2.18 in
  • Barrel Length
    1.38 in
  • Bolt Circle Diameter
    2.69 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1-7/8 in
  • Manufacturer Catalog Number
    120371
  • UPC_NO
    782475100354
  • Weight
    1.85 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text