Motion
SD X 1-KW  BUSHING

DODGE
SD X 1-KW BUSHING

Quick Disconnect Bushing - SD Bushing, 1.0000 in Bore, 3.1875 in Flg OD, 1.8100 in LTB, Steel Material
Mi Item #00215559
MFR #SD X 1-KW BUSHING
Price$48.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SD X 1-KW BUSHING

Quick Disconnect Bushing - SD Bushing, 1.0000 in Bore, 3.1875 in Flg OD, 1.8100 in LTB, Steel Material
Mi Item #00215559
MFR #SD X 1-KW BUSHING

Mfr description
SD 1" QD BUSHING 120372
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.52/each

Specifications

Dimensions

  • Barrel Diameter
    2.18 in
  • Barrel Length
    1.38 in
  • Bolt Circle Diameter
    2.69 in
  • Bore Diameter  
    1.0000 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4300 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.8100 in
  • Max Hub Outside Diameter
    3-1/2 (Steel) in, 3.81 (CIass 30 Iron) in
  • Screw Length
    1-7/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120372
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    108 in
  • Torque Capacity
    5000 in
  • UPC_NO
    782475100361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)