Motion
SD13838KS

TB WOODS
SD13838KS

Quick Disconnect Bushing - SD Bushing, 1.3750 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #00215597
MFR #SD13838KS
Your Price$140.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SD13838KS

Quick Disconnect Bushing - SD Bushing, 1.3750 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #00215597
MFR #SD13838KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.10/each(List $156.02)

Overview

Mfr description
SD 1-3/8, SPECIAL 3/8KW BUSHING

Specifications

  • Bushing Size
    SD
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    5000 in
  • Screw Torque
    9 ft-lbs
  • Barrel Diameter
    2-3/16 in
  • Barrel Length
    1-3/8 in
  • Bolt Circle Diameter
    2-11/16 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1-7/8 in
  • UPC_NO
    698672700856
  • Weight
    1.50 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text