Motion
SD 1 9/16

BROWNING
SD 1 9/16

Quick Disconnect Bushing - SD Bushing, 1-9/16 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Ductile Iron - 65-45-27 Material
MI ITEM #00215682
MFR #SD 1 9/16
List Price$193.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SD 1 9/16

Quick Disconnect Bushing - SD Bushing, 1-9/16 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Ductile Iron - 65-45-27 Material
MI ITEM #00215682
MFR #SD 1 9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.32/each for your price

Overview

Mfr description
1 9/16 SD BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    SD
  • Bore Type
    Finished Bore
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Ductile Iron - 65-45-27
  • Torque Capacity
    5000 in
  • Screw Torque
    9 ft-lbs
  • Barrel Diameter
    2.1875 in
  • Barrel Length
    1.3800 in
  • Bolt Circle Diameter
    2.6875 in
  • Installation Torque
    60 ft-lbs
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1 7/8 in
  • Manufacturer Catalog Number
    SD 1 9/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289344772
  • UPC_NO
    662289344772
  • Weight
    1.37 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text