Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SD Bushing, 1-11/16 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
Mi Item #00215710
MFR #SD-1-11/16

Mfr description
SD 1 11/16 BUSHING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)