1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SHT 1.1/4
Quick Disconnect Bushing - SH Bushing, 1.2500 in Bore, Steel Material
MI ITEM #
00215722
MFR #
SHT 1.1/4
Your Price
$546.45
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
SKF SHT 1.1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SHT 1.1/4
Quick Disconnect Bushing - SH Bushing, 1.2500 in Bore, Steel Material
MI ITEM #
00215722
MFR #
SHT 1.1/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$546.45
/each
(List
$655.74
)
Qty
Add to Cart
Overview
Mfr description
SHT 1-1/4 BUSHING
Specifications
Bushing Size
SH
Bore Type
Finished w/ No Keyway
Bore Diameter
1.2500 in
Material
Steel
Manufacturer Catalog Number
119911
Weight
2.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data