Motion
SD40MM

TB WOODS
SD40MM

Quick Disconnect Bushing - SD Bushing, 40 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #00215802
MFR #SD40MM
Price$140.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SD40MM

Quick Disconnect Bushing - SD Bushing, 40 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #00215802
MFR #SD40MM

Mfr description
SD 40MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.39/each

Specifications

Dimensions

  • Barrel Diameter
    2-3/16 in
  • Barrel Length
    1-3/8 in
  • Bolt Circle Diameter
    2-11/16 in
  • Bore Diameter  
    40 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4375 in
  • Keyway Size
    12 x 8 mm
  • Length Through Bore  
    1.8125 in
  • Screw Length
    1-7/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    9 ft-lbs
  • Torque Capacity
    5000 in
  • UPC_NO
    698672705288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)