Motion
SK 9/16
Quick Disconnect Bushing - SK Bushing, 0.5625 in Bore, 3.875 in Flg OD, 1.9375 LTB
Mi Item #00215827
MFR #SK 9/16
Price$68.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 0.5625 in Bore, 3.875 in Flg OD, 1.9375 LTB
Mi Item #00215827
MFR #SK 9/16

Mfr description
SK 9/16 BUSHING QD
  • Wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
  • Manufacturer: Martin Sprocket and Gear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.59/each

Specifications

Dimensions

  • Barrel Length
    1.375 in
  • Bore Diameter  
    0.5625 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.875 in
  • Flange Thickness  
    0.5625 in
  • Length Through Bore  
    1.9375
  • Stocked Finished Bore
    0.5625 in
  • Storage Dimension Height
    1.9375 in
  • Storage Dimension Length
    3.9375 in
  • Storage Dimension Width
    3.9375
  • Weight
    3.85 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • UPC_NO
    697950145907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)