Motion
SK11/16

TB WOODS
SK11/16

Quick Disconnect Bushing - SK Bushing, 11/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #00215856
MFR #SK11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SK11/16

Quick Disconnect Bushing - SK Bushing, 11/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #00215856
MFR #SK11/16

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SK 11/16 BUSHING

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished Bore
  • Keyway Size
    3/16 x 3/32 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Barrel Diameter
    2.813 in
  • Barrel Length
    1.38 in
  • Bolt Circle Diameter
    3.313 in
  • Screw Thread Size
    5/16-18
  • Screw Length
    2 in
  • Manufacturer Upc Number
    698672701013
  • UPC_NO
    698672701013
  • Weight
    3.50 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text