Motion
SK 13/16
Quick Disconnect Bushing - SK Bushing, 0.8125 in Bore, 3.875 in Flg OD, 1.9375 LTB, Cast Iron Material
MI ITEM #00215879
MFR #SK 13/16
List Price$78.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 0.8125 in Bore, 3.875 in Flg OD, 1.9375 LTB, Cast Iron Material
MI ITEM #00215879
MFR #SK 13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.88/each for your price

Overview

Mfr description
SK 13/16 BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/16 x 3/32 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Screw Torque
    180 in
  • Stocked Finished Bore
    0.8125 in
  • Barrel Diameter
    2.812 in
  • Barrel Length
    1.375 in
  • Storage Dimension Height
    1.9375 in
  • Bolt Circle Diameter
    3-5/16 in
  • Storage Dimension Length
    3.9375 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16-18 in
  • Storage Dimension Width
    3.9375
  • Screw Length
    2 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950037615
  • Weight
    3.34 lbs
  • CAD Drawing
  • Mounting Type
    Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text