Motion
SK X 1-5/16-KW  BUSHING

DODGE
SK X 1-5/16-KW BUSHING

Quick Disconnect Bushing - SK Bushing, 1.3125 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #00215982
MFR #SK X 1-5/16-KW BUSHING
Your Price$57.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK X 1-5/16-KW BUSHING

Quick Disconnect Bushing - SK Bushing, 1.3125 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #00215982
MFR #SK X 1-5/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.92/each(List $83.98)

Overview

Mfr description
SK 1+5/16 QD BUSHING 120426
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    5/16 x 5/32 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    7000 in
  • Screw Torque
    180 in
  • Max Hub Outside Diameter
    4-1/2 (Steel) in, 4-3/4 (CIass 30 Iron) in
  • Barrel Diameter
    2.81 in
  • Barrel Length
    1.38 in
  • Bolt Circle Diameter
    3.31 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16-18 in
  • Screw Length
    2 in
  • Manufacturer Catalog Number
    120426
  • UPC_NO
    782475100903
  • Weight
    3.18 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text