Overview
Mfr description
1 9/16 SK BUSHING
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Specifications
- Bushing SizeSK
- Bore TypeFinished Bore
- Keyway Size3/8 x 3/16 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- MaterialDuctile Iron - 65-45-48
- Torque Capacity7000 in
- Screw Torque15 ft-lbs
- Barrel Diameter2.8125 in
- Barrel Length1.1875 in
- Bolt Circle Diameter3.3125 in
- Number Of Bolt Holes3
- Screw Thread Size5/16-18 in
- Screw Lengthx 2 in
- Manufacturer Catalog NumberSK 1 9/16
- Manufacturer Product Page
- Manufacturer Upc Number662289365739
- UPC_NO662289365739
- Weight2.72 lbs
- CAD Drawing
- Mounting TypeConventional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data