Motion
SK13838KS

TB WOODS
SK13838KS

Quick Disconnect Bushing - SK Bushing, 1.3750 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #00216064
MFR #SK13838KS
Price$186.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SK13838KS

Quick Disconnect Bushing - SK Bushing, 1.3750 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #00216064
MFR #SK13838KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.84/each

Specifications

Dimensions

  • Barrel Diameter
    2-13/16 in
  • Barrel Length
    1-3/8 in
  • Bolt Circle Diameter
    3-5/16 in
  • Bore Diameter  
    1.3750 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.8750 in
  • Screw Length
    2 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    15 ft-lbs
  • Torque Capacity
    7000 in
  • UPC_NO
    698672701150

Overview

Mfr description
SK 1-3/8 SPECIAL 3/8 KW BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text