Motion
SK 2 1/16

BROWNING
SK 2 1/16

Quick Disconnect Bushing - SK Bushing, 2-1/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron - 65-45-54 Material
Mi Item #00216150
MFR #SK 2 1/16
Price$224.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SK 2 1/16

Quick Disconnect Bushing - SK Bushing, 2-1/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron - 65-45-54 Material
Mi Item #00216150
MFR #SK 2 1/16

Mfr description
2 1/16 SK BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.15/each

Specifications

Dimensions

  • Barrel Diameter
    2.8125 in
  • Barrel Length
    1.1875 in
  • Bolt Circle Diameter
    3.3125 in
  • Bore Diameter  
    2-1/16 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5625 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.8750 in
  • Screw Length
    x 2 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    2.18 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Installation Torque
    60 ft-lbs
  • Manufacturer Catalog Number
    SK 2 1/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289335855
  • Material
    Ductile Iron - 65-45-54
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    15 ft-lbs
  • Torque Capacity
    7000 in
  • UPC_NO
    662289335855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)