Motion
SK 2 1/8
Quick Disconnect Bushing - SK Bushing, 2.1250 in Bore, 3.875 in Flg OD, 1.9375 LTB, Ductile Iron Material
MI ITEM #00216173
MFR #SK 2 1/8
Price$78.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 2.1250 in Bore, 3.875 in Flg OD, 1.9375 LTB, Ductile Iron Material
MI ITEM #00216173
MFR #SK 2 1/8

Mfr description
SK 2 1/8 BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.88/each

Specifications

Dimensions

  • Barrel Diameter
    2.812 in
  • Barrel Length
    1.375 in
  • Bolt Circle Diameter
    3-5/16 in
  • Bore Diameter  
    2.1250 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.875 in
  • Flange Thickness  
    0.5625 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.9375
  • Screw Length
    2 in
  • Screw Thread Size
    5/16-18 in
  • Set Screw Size
    5/16-18 X 5/16
  • Stocked Finished Bore
    2.125 in
  • Storage Dimension Height
    1.938 in
  • Storage Dimension Length
    3.938 in
  • Storage Dimension Width
    3.938
  • Weight
    2.04 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Ductile Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    QD Bushings
  • Screw Torque
    180 in
  • UPC_NO
    697950037813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)