Motion
SK2316

TB WOODS
SK2316

Quick Disconnect Bushing - SK Bushing, 2.1875 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
MI ITEM #00216189
MFR #SK2316
Price$99.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SK2316

Quick Disconnect Bushing - SK Bushing, 2.1875 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
MI ITEM #00216189
MFR #SK2316

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.51/each

Specifications

Dimensions

  • Barrel Diameter
    2-13/16 in
  • Barrel Length
    1-3/8 in
  • Bolt Circle Diameter
    3-5/16 in
  • Bore Diameter  
    2.1875 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    1/2 x 1/8 in
  • Length Through Bore  
    1.8750 in
  • Screw Length
    2 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    119885
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    15 ft-lbs
  • Torque Capacity
    7000 in
  • UPC_NO
    698672701327

Overview

Mfr description
SK 2-3/16 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text