Motion
SK13412KS

TB WOODS
SK13412KS

Quick Disconnect Bushing - SK Bushing, 1-3/4 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #00216190
MFR #SK13412KS
List Price$83.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SK13412KS

Quick Disconnect Bushing - SK Bushing, 1-3/4 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #00216190
MFR #SK13412KS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$83.30/each for your price

Overview

Mfr description
SK 1-3/4 SPECIAL 1/2 KW BUSHING

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished Bore
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    7000 in
  • Screw Torque
    15 ft-lbs
  • Barrel Diameter
    2-13/16 in
  • Barrel Length
    1-3/8 in
  • Bolt Circle Diameter
    3-5/16 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16-18 in
  • Screw Length
    2 in
  • UPC_NO
    698672701235
  • Weight
    2.50 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text