Motion
SK2516

TB WOODS
SK2516

Quick Disconnect Bushing - SK Bushing, 2.3125 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
Mi Item #00216217
MFR #SK2516
Price$180.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SK2516

Quick Disconnect Bushing - SK Bushing, 2.3125 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
Mi Item #00216217
MFR #SK2516

Mfr description
SK 2-5/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.93/each

Specifications

Dimensions

  • Barrel Diameter
    2.813 in
  • Barrel Length
    1.38 in
  • Bolt Circle Diameter
    3.313 in
  • Bore Diameter  
    2.3125 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    5/8 x 1/16 in
  • Length Through Bore  
    1.8750 in
  • Screw Length
    2 in
  • Screw Thread Size
    5/16-18
  • Weight
    1.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672701358
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Product Type
    QD Bushings
  • UPC_NO
    698672701358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)