Motion
SK X 2-7/16-KW  BUSHING

DODGE
SK X 2-7/16-KW BUSHING

Quick Disconnect Bushing - SK Bushing, 2.4375 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
Mi Item #00216235
MFR #SK X 2-7/16-KW BUSHING
Price$78.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK X 2-7/16-KW BUSHING

Quick Disconnect Bushing - SK Bushing, 2.4375 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
Mi Item #00216235
MFR #SK X 2-7/16-KW BUSHING

Mfr description
SK 2-7/16 QD BUSHING 120444
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.01/each

Specifications

Dimensions

  • Barrel Diameter
    2.81 in
  • Barrel Length
    1.38 in
  • Bolt Circle Diameter
    3.31 in
  • Bore Diameter  
    2.4375 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    5/8 x 1/16 in
  • Length Through Bore  
    1.8750 in
  • Max Hub Outside Diameter
    4-1/2 (Steel) in, 4-3/4 (CIass 30 Iron) in
  • Screw Length
    2 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    1.81 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Key
  • Manufacturer Catalog Number
    120444
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    180 in
  • Torque Capacity
    7000 in
  • UPC_NO
    782475101085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)