Motion
SF 9/16
Quick Disconnect Bushing - SF Bushing, 9/16 in Bore, 4.625 in Flg OD, 2.0625 LTB
Mi Item #00216318
MFR #SF 9/16
Price$97.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 9/16 in Bore, 4.625 in Flg OD, 2.0625 LTB
Mi Item #00216318
MFR #SF 9/16

Mfr description
SF 9/16 BUSHING QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.11/each

Specifications

Dimensions

  • Barrel Length
    1.5 in
  • Bore Diameter  
    9/16 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.625 in
  • Flange Thickness  
    0.562 in
  • Length Through Bore  
    2.0625
  • Stocked Finished Bore
    0.5625 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    4.625 in
  • Storage Dimension Width
    4.625
  • Weight
    5.46 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950132709
  • Product Type
    QD Bushings
  • UPC_NO
    697950132709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)