Motion
SF9/16

TB WOODS
SF9/16

Quick Disconnect Bushing - SF Bushing, 0.5625 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #00216321
MFR #SF9/16
Price$130.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SF9/16

Quick Disconnect Bushing - SF Bushing, 0.5625 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #00216321
MFR #SF9/16

Mfr description
SF 9/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.70/each

Specifications

Dimensions

  • Barrel Diameter
    3.125 in
  • Barrel Length
    1.5 in
  • Bolt Circle Diameter
    3.875 in
  • Bore Diameter  
    0.5625 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16
  • Weight
    5.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672701433
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • UPC_NO
    698672701433

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)