Motion
SF X 7/8-KW  BUSHING

DODGE
SF X 7/8-KW BUSHING

Quick Disconnect Bushing - SF Bushing, 0.8750 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #00216381
MFR #SF X 7/8-KW BUSHING
Your Price$78.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF X 7/8-KW BUSHING

Quick Disconnect Bushing - SF Bushing, 0.8750 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #00216381
MFR #SF X 7/8-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.58/each(List $102.67)

Overview

Mfr description
SF 7/8 QD BUSHING 120454
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/16 x 3/32 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    11000 in
  • Screw Torque
    360 in
  • Max Hub Outside Diameter
    5-1/2 (Steel) in, 6.38 (CIass 30 Iron) in
  • Barrel Diameter
    3.13 in
  • Barrel Length
    1-1/2 in
  • Bolt Circle Diameter
    3.88 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    2 in
  • Manufacturer Catalog Number
    120454
  • UPC_NO
    782475101177
  • Weight
    5.08 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text