Motion
SF 15/16
Quick Disconnect Bushing - SF Bushing, 0.9375 in Bore, 4.625 in Flg OD, 2.0625 LTB, Cast Iron Material
MI ITEM #00216402
MFR #SF 15/16
Your Price$84.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 0.9375 in Bore, 4.625 in Flg OD, 2.0625 LTB, Cast Iron Material
MI ITEM #00216402
MFR #SF 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.45/each(List $97.11)

Overview

Mfr description
SF 15/16 BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Screw Torque
    360 in
  • Set Screw Size
    5/16-18 X 5/16
  • Stocked Finished Bore
    0.9375 in
  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1.5 in
  • Storage Dimension Height
    2.125 in
  • Bolt Circle Diameter
    3-7/8 in
  • Storage Dimension Length
    4.625 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8-16 in
  • Storage Dimension Width
    4.625
  • Screw Length
    2 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950037943
  • Weight
    4.49 lbs
  • CAD Drawing
  • Mounting Type
    Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text