Motion
SF 1
Quick Disconnect Bushing - SF Bushing, 1 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Gray Iron - G3000 Material
MI ITEM #00216406
MFR #SF 1
List Price$298.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 1 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Gray Iron - G3000 Material
MI ITEM #00216406
MFR #SF 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$298.25/each for your price

Overview

Mfr description
SF 1 BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished Bore
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Gray Iron - G3000
  • Torque Capacity
    11000 in
  • Screw Torque
    30 ft-lbs
  • Barrel Diameter
    3.1250 in
  • Barrel Length
    1.4375 in
  • Bolt Circle Diameter
    3.8750 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    2 in
  • Manufacturer Catalog Number
    SF 1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289355143
  • UPC_NO
    662289355143
  • Weight
    4.98 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text