Motion
SF X 1-7/16-KW  BUSHING

DODGE
SF X 1-7/16-KW BUSHING

Quick Disconnect Bushing - SF Bushing, 1.4375 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
Mi Item #00216511
MFR #SF X 1-7/16-KW BUSHING
Price$92.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF X 1-7/16-KW BUSHING

Quick Disconnect Bushing - SF Bushing, 1.4375 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
Mi Item #00216511
MFR #SF X 1-7/16-KW BUSHING

Mfr description
SF 1-7/16 QD BUSHING 120463
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.40/each

Specifications

Dimensions

  • Barrel Diameter
    3.13 in
  • Barrel Length
    1-1/2 in
  • Bolt Circle Diameter
    3.88 in
  • Bore Diameter  
    1.4375 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    2.0000 in
  • Max Hub Outside Diameter
    5-1/2 (Steel) in, 6.38 (CIass 30 Iron) in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    4.57 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120463
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    360 in
  • Torque Capacity
    11000 in
  • UPC_NO
    782475101269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)