Motion
SF 1 11/16

BROWNING
SF 1 11/16

Quick Disconnect Bushing - SF Bushing, 1-11/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Gray Iron - G3004 Material
MI ITEM #00216569
MFR #SF 1 11/16
Your Price$194.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SF 1 11/16

Quick Disconnect Bushing - SF Bushing, 1-11/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Gray Iron - G3004 Material
MI ITEM #00216569
MFR #SF 1 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$194.51/each(List $223.69)

Overview

Mfr description
1 11/16 SF BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished Bore
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Gray Iron - G3004
  • Torque Capacity
    11000 in
  • Screw Torque
    30 ft-lbs
  • Barrel Diameter
    3.1250 in
  • Barrel Length
    1.4375 in
  • Bolt Circle Diameter
    3.8750 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    2 in
  • Manufacturer Catalog Number
    SF 1 11/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289385249
  • UPC_NO
    662289385249
  • Weight
    4.24 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text