Motion
SF-1-3/4
SF Bushing, 1-3/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #00216585
MFR #SF-1-3/4
Price$129.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SF Bushing, 1-3/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #00216585
MFR #SF-1-3/4

Mfr description
SF 1 3/4 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.05/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)