Motion
SF13838KS

TB WOODS
SF13838KS

Quick Disconnect Bushing - SF Bushing, 1-3/8 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #00216684
MFR #SF13838KS
List Price$209.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SF13838KS

Quick Disconnect Bushing - SF Bushing, 1-3/8 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #00216684
MFR #SF13838KS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$209.65/each for your price

Overview

Mfr description
SF 1-3/8 SPECIAL 3/8 KW BUSHING

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished Bore
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    11000 in
  • Screw Torque
    30 ft-lbs
  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1-1/2 in
  • Bolt Circle Diameter
    3-7/8 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    2 in
  • Manufacturer Catalog Number
    7839-1200
  • UPC_NO
    698672701594
  • Weight
    4.40 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text