Motion
SF2916

TB WOODS
SF2916

Quick Disconnect Bushing - SF Bushing, 2.5625 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Ductile Iron Material
MI ITEM #00216786
MFR #SF2916
Your Price$215.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SF2916

Quick Disconnect Bushing - SF Bushing, 2.5625 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Ductile Iron Material
MI ITEM #00216786
MFR #SF2916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$215.26/each(List $247.55)

Overview

Mfr description
SF 2-9/16 BUSHING

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    5/8 x 1/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    3.125 in
  • Barrel Length
    1.5 in
  • Bolt Circle Diameter
    3.875 in
  • Screw Thread Size
    3/8-16
  • Screw Length
    2 in
  • Manufacturer Upc Number
    698672701846
  • UPC_NO
    698672701846
  • Weight
    2.60 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text