Motion
E78
Quick Disconnect Bushing - E Bushing, 7/8 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
Mi Item #00216887
MFR #E78
Price$347.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 7/8 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
Mi Item #00216887
MFR #E78

Mfr description
E 7/8 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.95/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.6250 in
  • Weight
    10.80 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    QD Bushings
  • UPC_NO
    698672701914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)