Motion
E15/16

TB WOODS
E15/16

Quick Disconnect Bushing - E Bushing, 0.9375 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
Mi Item #00216899
MFR #E15/16
Price$274.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
E15/16

Quick Disconnect Bushing - E Bushing, 0.9375 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
Mi Item #00216899
MFR #E15/16

Mfr description
E 15/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.06/each

Specifications

Dimensions

  • Barrel Diameter
    3.834 in
  • Barrel Length
    1.88 in
  • Bolt Circle Diameter
    5 in
  • Bore Diameter  
    0.9375 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    2.6250 in
  • Screw Length
    2.75 in
  • Screw Thread Size
    1/2-13
  • Weight
    10.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672701938
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Product Type
    QD Bushings
  • UPC_NO
    698672701938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)