Motion
E 1
Quick Disconnect Bushing - E Bushing, 1 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Ductile Iron-Grade 65-45-12 Material
Mi Item #00216901
MFR #E 1
Price$765.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 1 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Ductile Iron-Grade 65-45-12 Material
Mi Item #00216901
MFR #E 1

Mfr description
1 QDE BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.51/each

Specifications

Dimensions

  • Barrel Diameter
    3.8340 in
  • Barrel Length
    1.8900 in
  • Bolt Circle Diameter
    5.0000 in
  • Bore Diameter  
    1 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    2.7500 in
  • Screw Length
    2 3/4 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    11.13 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    E 1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289334056
  • Material
    Ductile Iron-Grade 65-45-12
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    60 ft-lbs
  • Torque Capacity
    20000 in
  • UPC_NO
    662289334056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)