Motion
E X 1-1/8-KW  BUSHING

DODGE
E X 1-1/8-KW BUSHING

Quick Disconnect Bushing - E Bushing, 1.1250 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Steel Material
MI ITEM #00216928
MFR #E X 1-1/8-KW BUSHING
Your Price$153.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E X 1-1/8-KW BUSHING

Quick Disconnect Bushing - E Bushing, 1.1250 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Steel Material
MI ITEM #00216928
MFR #E X 1-1/8-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$153.32/each(List $214.65)

Overview

Mfr description
E 1-1/8 QD BUSHING 120492
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    20000 in
  • Screw Torque
    720 in
  • Max Hub Outside Diameter
    6-1/2 (Steel) in, 7-1/2 (CIass 30 Iron) in
  • Barrel Diameter
    3.83 in
  • Barrel Length
    1.88 in
  • Bolt Circle Diameter
    5 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2-13 in
  • Screw Length
    2-3/4 in
  • Manufacturer Catalog Number
    120492
  • UPC_NO
    782475101528
  • Weight
    11.46 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text