Motion
E 1.1/8
Quick Disconnect Bushing - E Bushing, 1.1250 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Cast Iron Material
Mi Item #00216931
MFR #E 1.1/8
Price$299.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 1.1250 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Cast Iron Material
Mi Item #00216931
MFR #E 1.1/8

Mfr description
1 1/8 QDE BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$299.72/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5 in
  • Bore Diameter  
    1.1250 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.8750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    2.7500 in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    11.46 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    7839-1102
  • Manufacturer Upc Number
    072053095449
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Torque Capacity
    20000 in
  • UPC_NO
    072053095449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)