Motion
E118
Quick Disconnect Bushing - E Bushing, 1-1/8 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Cast Iron Material
MI ITEM #00216936
MFR #E118
List Price$357.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 1-1/8 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Cast Iron Material
MI ITEM #00216936
MFR #E118

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$357.57/each for your price

Overview

Mfr description
E 1-1/8 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    20000 in
  • Screw Torque
    60 ft-lbs
  • Barrel Diameter
    3.834 in
  • Barrel Length
    1-7/8 in
  • Bolt Circle Diameter
    5 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2-13 in
  • Screw Length
    2-3/4 in
  • UPC_NO
    698672701976
  • Weight
    10.60 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text