Motion
SF21458KS

TB WOODS
SF21458KS

Quick Disconnect Bushing - E Bushing, 2.2500 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Ductile Iron Material
Mi Item #00217009
MFR #SF21458KS
Price$113.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SF21458KS

Quick Disconnect Bushing - E Bushing, 2.2500 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Ductile Iron Material
Mi Item #00217009
MFR #SF21458KS

Mfr description
SF 2-1/4 SPECIAL 5/8 KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.44/each

Specifications

Dimensions

  • Barrel Diameter
    3.834 in
  • Barrel Length
    1-7/8 in
  • Bolt Circle Diameter
    5 in
  • Bore Diameter  
    2.2500 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.7500 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    2.6250 in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    3.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    60 ft-lbs
  • Torque Capacity
    20000 in
  • UPC_NO
    698672701785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)